Shop All Peelers, Cutters and Slicers
Crestware
Disher, 0.63 oz., 10 in. L
Mfr # DSS50
Zoro # G2456478
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Material Stainless Steel
- NSF Certified Yes
- Dishwasher Safe Yes
- Utensil Handle Color Stainless Steel
- Utensil Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DSS50
- Zoro # G2456478
- UPC # 710277345505
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Width | 3 1/2 in |
Utensil Length | 10 in |
Bowl Width | 1 1/2 in |
Scoop Size | #50 |
Details
Item | Disher |
Utensil Material | Stainless Steel |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Utensil Handle Color | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 50 |
Material | Stainless Steel |
Capacity | 0.6 oz |
Product Type | Squeeze Disher |
Description
Disher, Capacity 0.63 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Compact All-Freezer (FS30L)
- DELFIELD Thermostat Kit - Danfoss (2194759KT-S)
- CHEF XPRESS CFX Glazed Pecan Pieces 5lbs (9892094)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Utility Knife, Straight, 9 in. L, White (KN42)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Turner, Round Edge, Rounded, 15 in. L (PHT103)
- CRESTWARE Disher, 4.66 oz., 9-1/4 in. L (DD06)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- AMERICAN METALCRAFT 4 in Green Pizza Cutter (PIZG3)
- Crestware Peelers, Cutters and Slicers