Shop All Peelers, Cutters and Slicers
Crestware
Disher, 0.48 oz., 10 in. L
Mfr # DSS70
Zoro # G2456450
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 70
- Utensil Length 10 in
- Utensil Width 3 1/2 in
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # DSS70
- Zoro # G2456450
- UPC # 710277345703
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 10 in |
Utensil Width | 3 1/2 in |
Bowl Width | 1 3/8 in |
Scoop Size | #70 |
Details
Item | Disher |
Serving Utensil Capacity | Size 70 |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Utensil Handle Color | Stainless Steel |
Utensil Color | Stainless Steel |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Material | Stainless Steel |
Capacity | 0.5 oz |
Product Type | Squeeze Disher |
Description
Disher, Capacity 0.48 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO 56750- Locating Pin (56138)
- CAMBRO Cover, Seal, 2&4 Qt Rd Clr Cont For - Part# Rfs2Scpp190 (RFS2SCPP190)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- GOTHAM STEEL FRY PAN 5.5"" COPR/TITAN (1888)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, PK2 (KN04)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- CRESTWARE Disher, 1.75 oz., 10 in. L (DSS24)
- CRESTWARE Disher, 4 oz., 10 in. L (DSS08)
- CRESTWARE Chef Knife, Straight, 8 in. L, White (KN30)
- CRESTWARE Disher, 1.75 oz., 8-3/4 in. L (DD24)
- DEXTER RUSSELL Scalloped Utility Slicer 8 In (13553)
- Crestware Peelers, Cutters and Slicers