Shop All Peelers, Cutters and Slicers
Crestware
Disher, 0.38 oz., 10 in. L
Mfr # DSS100
Zoro # G2456548
original price:
$11.78
36% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Material Stainless Steel
- Serving Utensil Capacity Size 100
- Utensil Length 7 1/8 in
- NSF Certified Yes
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # DSS100
- Zoro # G2456548
- UPC # 710277345000
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Utensil Length | 7 1/8 in |
Utensil Width | 3 1/2 in |
Bowl Width | 1 1/8 in |
Scoop Size | #100 |
Details
Item | Disher |
Utensil Material | Stainless Steel |
Serving Utensil Capacity | Size 100 |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Utensil Handle Material | Stainless Steel |
Utensil Color | Stainless Steel |
Utensil Handle Color | Stainless Steel |
Material | Stainless Steel |
Capacity | 0.4 oz |
Product Type | Squeeze Disher |
Description
Disher, Capacity 0.38 oz., Material Stainless Steel, Length 10 In., Width 3-1/2 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS 4 Plastic White Measuring Cup (050)
- EATON BUSSMANN Fuse Kit Commnctn Eq Cd5 (HEF-1)
- BALLY REFRIGERATED BOXES Hinges For Dx212720-02 (000230)
- MERCER CUTLERY Slicer, 11 In, Granton Edge (M23720)
- CRESTWARE Turner, Round Edge, Rounded, 15 in. L (PHT103)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- CRESTWARE Disher, 1.75 oz., 8-3/4 in. L (DD24)
- CRESTWARE Turner, Slotted, Straight, 12 in. L (PHFT)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- Crestware Peelers, Cutters and Slicers