Shop All Flatware
Crestware
Dinner Knife, Dominion Pattern, PK12
Mfr # DOM418
Zoro # G5319432
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Dinner Knife
- Overall Length 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8 1/8 in |
Details
Item | Dinner Knife |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Dinner Knife |
Description
Dinner Knife, Product Type Dinner Knife, Material Stainless Steel, Overall Length 8 1/8 in, Pattern Dominion, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK LINKS Beef Jerky Variety Pack, 15 oz, PK9, 9PK (31257)
- HATCO Grhdh Water Trough Assembly (04.22.403.00)
- TURBO AIR Controller (U28F413060)
- VICTORY Refgn Door Gasket, 23.25"x56.25" (50917001)
- CRESTWARE European Salad Fork, 8 1/8" L, Silver, PK12 (SIM807)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- CRESTWARE Dinner Fork, 7 3/8 in L, Silver, PK12 (SIM802)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- WALCO STAINLESS Royal Bristol Teaspoon, PK36 (5101)
- Crestware Flatware