Shop All Flatware
Crestware
Dinner Fork, Windsor Pattern, PK24
Mfr # WIN316
Zoro # G5319283
product price: $7.85
/pk 24, $0.33/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Windsor
- Material Stainless Steel
- Product Type Dinner Fork
- Stainless Steel Grade 18/0
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Dinner Fork |
Pattern | Windsor |
Material | Stainless Steel |
Product Type | Dinner Fork |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Material Stainless Steel, Overall Length 7 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco Blue Handle Fry Basket (FB-20)
- SAX Sulphite Drawing Paper, 80 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4883SS-5987)
- KOLPAK Gasket, 36 in. x 78 in. (22525-1075)
- ENCORE Handle Repair Kit, Pair (K50-0110-PR)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK36 (CON502)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- CRESTWARE Dinner Fork, 7 3/8 in L, Silver, PK12 (SIM802)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- Crestware Flatware