Shop All Flatware
Crestware
Dinner Fork, 7 1/2 in L, Silver, PK12
Mfr # PER102
Zoro # G5319353
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Perlina
- Material Stainless Steel
- Product Type Dinner Fork
- Stainless Steel Grade 18/0
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 1/2 in |
Details
Item | Dinner Fork |
Pattern | Perlina |
Material | Stainless Steel |
Product Type | Dinner Fork |
Stainless Steel Grade | 18/0 |
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Perlina, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Handle (1073496)
- MAXX COLD Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext (MCR-49FD)
- BUNN FUNNEL TIP KIT (01031.0000)
- CHEERIOS Honey Nut Cheerios Whole Grain Oats Cereal 1 oz. Bowl, PK96 (16000-11918)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Bouillon Spoon, Dominion Pattern, PK24 (DOM410)
- CRESTWARE Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (SIM812)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Iced Teaspoon, Dominion Pattern, PK24 (DOM412)
- BON CHEF Como, Salad/Dessert Fork, Satin Finish, 18/10, 7" - Black Matte , set of 12 (S4107BM)
- Crestware Flatware