Shop All Flatware
Crestware
Dessert Spoon, 7 in L, Silver, PK36
Mfr # BEL708
Zoro # G5321794
product price: $14.55
/pk 36, $0.40/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Belinda
- Material Stainless Steel
- Product Type Dessert Spoon
- Stainless Steel Grade 18/0
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Dessert Spoon |
Pattern | Belinda |
Material | Stainless Steel |
Product Type | Dessert Spoon |
Stainless Steel Grade | 18/0 |
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 in, Pattern Belinda, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Kit Float Switch (1051224-01)
- SOLO Traveler Sip Through Lids for ThermoGuard Hot Cups, Fits 12, 16, 20, 24 oz, Black, 1200PK (TL1224TGB)
- DIXIE Disposable Wrapped Teaspoon, PK1000 (DIX TM23C7)
- VULCAN HART Fuse Holder 15A 600V, Push-Turn Tp (00-819869)
- CRESTWARE Salad Fork, 6 1/4 in L, Silver, PK12 (SIM806)
- CRESTWARE Flatware Dispenser, 4 Hole (CFD4)
- CRESTWARE Solid Serving Spoon, Stainless Steel (BUF1)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Bouillon Spoon, 6 in L, Silver, PK12 (PER110)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- Crestware Flatware