Crestware

Demitasse Spoon, 4 7/8 in L, Silver, PK12


product price: $9.99
/pk 12, $0.83/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pattern Simplicity
  • Material Stainless Steel
  • Product Type Demitasse Spoon
  • Overall Length 4 7/8 in
  • Stainless Steel Grade 18/0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Crestware
  • MFR # SIM825
  • Zoro # G5321812
  • UPC #
    710277119250
  • Country of Origin China
  • Category Flatware

Dimensions

Overall Length 4 7/8 in

Details

Item Demitasse Spoon
Pattern Simplicity
Material Stainless Steel
Product Type Demitasse Spoon
Stainless Steel Grade 18/0

Description

Demitasse Spoon, Product Type Demitasse Spoon, Color Silver, Material Stainless Steel, Overall Length 4 7/8 in, Pattern Simplicity, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.