Shop All Food Service Storage & Transportation
Crestware
Cutting Board Rack, 12 in. L, 60 lb.
Mfr # CBR
Zoro # G1892339
original price:
$13.88
12% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Holds 6
- Overall Height 9 in
- Load Capacity 60 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CBR
- Zoro # G1892339
- UPC # 710277601366
- Country of Origin Taiwan, Province of China
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 9 in |
Overall Depth | 10 in |
Overall Length | 12 in |
Details
Item | Cutting Board Rack |
Color | Silver |
Holds | 6 |
Load Capacity | 60 lb |
Material | Stainless Steel |
Includes | 6 Brush Hangers |
Holding Capacity | 6 |
NSF Certified | Yes |
Description
Cutting Board Rack, Holds 6, Load Capacity 60 lb., Material Stainless Steel, Overall Height 9 In., Overall Depth 10 In., Overall Length 12 In., Includes 6 Brush Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Rocker Switch 9/16 X 1-1/8 Spst (2190154)
- WHIRLPOOL Belt (WPW10006384)
- CORNINGWARE Corningware 1105930 2.5 QT French White III Round Casserole Dish - Pack Of 2 (174150)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W (ABPR20C)
- CRESTWARE Pan Rack, Aluminum, 20 Slots (ABPR20)
- CRESTWARE Rack Extender, 25-Compartments, For RBC25 (REC25)
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware (RBFS)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- VOLLRATH Traex Rack-Master Flatware Rack Set (HR1370)
- Crestware Food Service Storage & Transportation