Shop All Cutting Boards and Mats
Crestware
Cutting Board, 24 in. L, Yllw, Polyethylene
Mfr # PCB1824Y
Zoro # G1891858
original price:
$24.25
5% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Material Polyethylene
- Color Yellow
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCB1824Y
- Zoro # G1891858
- UPC # 710277601359
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 18 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | Yellow |
Thickness | 1/2 in |
Standards | NSF Listed |
Features | Reversible |
Series | PCB |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Yellow, Material Polyethylene, Length 24 In., Width 18 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Solenoid Valve Assembly Kit (7001309)
- STAR MANUFACTURING Fuse (2E-Z5680)
- HENRY AND HENRY Henry And Henry Redi-Pak Strawberry Filling 2lbs, PK12 (10201801)
- SANI-LAV Sheet Pan, Stainless Steel, Gauge 18, NSF 2 (202-1)
- CRESTWARE Cutting Board, 24 in.L, White, Polyethylene (PCB1824)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- CRESTWARE Six-Piece Cutting Board Set, 20 in. L, PK6 (PCB1520M)
- CRESTWARE Cutting Board, 24 in.L, Green, Polyethylene (PCB1824G)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 20 in. L X 15 in. W X 1.5 in. Hardwood Chopping Board (115-15-20-HHJT)
- Crestware Cutting Boards and Mats