Shop All Cutting Boards and Mats
Crestware
Cutting Board, 24 in. L, Blue, Polyethylene
Mfr # PCB1824B
Zoro # G1891900
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 18 in
- Material Polyethylene
- Color Blue
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCB1824B
- Zoro # G1891900
- UPC # 710277601311
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 18 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | Blue |
Thickness | 1/2 in |
Features | Reversible |
Series | PCB |
Standards | NSF Listed |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Blue, Material Polyethylene, Length 24 In., Width 18 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Cooler Control 9530, 30-1/2 (502-125A)
- LOGO BRANDS Milwaukee Brewers 14oz Relief Mug (516-C14RM)
- HOBART O RING (00-067500-00127)
- WARING Rev. Shredding Disc (Wfp16S12 (033642)
- CRESTWARE Cutting Board, 24 in. L, 3/4 in. Thickness (PCB1824H)
- CRESTWARE Six-Piece Cutting Board Set, 20 in. L, PK6 (PCB1520M)
- CRESTWARE Cutting Board, 24 in. L, Yllw, Polyethylene (PCB1824Y)
- CRESTWARE Six-Piece Cutting Board Set, 15 in. L, PK6 (FCBS)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 29"x72" (5-281)
- Crestware Cutting Boards and Mats