Shop All Cutting Boards and Mats
Crestware
Cutting Board, 20 in.L, Brown, Polyethylene
Mfr # PCB1520BR
Zoro # G1891961
original price:
$25.77
33% off
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 15 in
- Material Polyethylene
- Color Brown
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # PCB1520BR
- Zoro # G1891961
- UPC # 710277601304
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 20 in |
Width | 15 in |
Overall Width | 15 in |
Overall Length | 20 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | Brown |
Thickness | 1/2 in |
Standards | NSF Listed |
Features | Reversible |
Series | PCB |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Brown, Material Polyethylene, Length 20 In., Width 15 In., Thickness 1/2 In., Series PCB, Features Reversible, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Bag, Ziploc, 2Gal, 100Ct 100PK (SJN682253)
- COFFEEMATE LIQUID COFFEE CREAMER, SUGAR-FREE HAZELNUT, 0.38 OZ MINI CUPS, 50PK (98468BX)
- FRYMASTER Kit, Gas/Ocf Lov Temp Probe For - Part# Fm8263196 (FM8263196)
- GRINDMASTER CECILWARE Cord, Power, 120V 15A (A71803)
- CRESTWARE Cutting Board, 20 in.L, Green, Polyethylene (PCB1520G)
- CRESTWARE Cutting Board, 18 in.L, White, Polyethylene (PCB1218)
- CRESTWARE Cutting Board, 24 in. L, Yllw, Polyethylene (PCB1824Y)
- CRESTWARE Cutting Board, 20 in. L, Blue, Polyethylene (PCB1520B)
- CRESTWARE Cutting Board, 24 in.L, Brown, Polyethylene (PCB1824BR)
- CRESTWARE Cutting Board, 20 in.L, White, Polyethylene (PCB1520)
- TABLECRAFT Six-Piece Cutting Mat Set, 18x24, PK6 (FCB1824A)
- Crestware Cutting Boards and Mats