Shop All Serving Utensils
Crestware
Course Grater, Plastic, 13 in. W
Mfr # KN203
Zoro # G1838789
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 5 in
- Handle Material Plastic
- Handle Color Black
- Dishwasher Safe No
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN203
- Zoro # G1838789
- UPC # 710277640624
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 5 in |
Width | 13 in |
Details
Item | Grater |
Handle Material | Plastic |
Handle Color | Black |
Dishwasher Safe | No |
NSF Certified | No |
Body Material | Stainless steel |
Number of Cuts | 99 |
Product Type | Grater |
Cut Type | Coarse |
Description
Course Grater, Number of Cuts 99, Width 13 In., Body Material Stainless Steel, Handle Material Plastic, Blade Length 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- ABENA Pans, Aluminum Tray, 20.7" L x 13" W x 3.35" D, 1/1 GN, 345 Oz Volume (For use with #5695) (5053)
- AJM PACKAGING AJM 20# Kraft Squat Bag, PK500 (SQ40NP5C)
- BAKERS PRIDE Orifice (43) (R3129X)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CRESTWARE Sharpening Steel, Diamond, 12 in. L (KN11)
- CRESTWARE Disher, 0.88 oz., 8 in. L (D40)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- CRESTWARE Ladle, 2 oz., 2-1/2 in. L (CL02)
- CRESTWARE Pro Slotted Basting Spoon, 15 in. L (SLP15)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- Crestware Serving Utensils