Shop All Food Scales
Crestware
Counter Weight, Adjustable, 2-1/4 In
Mfr # SCAACW
Zoro # G9453403
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/4 in
- Material Stainless Steel
- Overall Length 2 1/4 in
- Overall Height 2 1/4 in
- For Use With SCABS08C- 8 lbs. Baker Scale- Complete Set, SCABS16C- 16 lbs. Baker Scale- Complete Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SCAACW
- Zoro # G9453403
- UPC # 710277140209
- Country of Origin Taiwan, Province of China
- Category Food Scales
Dimensions
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Height | 2 1/4 in |
Details
Material | Stainless Steel |
Item | Counter Weight for Baker Scale |
For Use With | SCABS08C- 8 lbs. Baker Scale- Complete Set, SCABS16C- 16 lbs. Baker Scale- Complete Set |
Description
Counter Weight for Baker Scale, Stainless Steel, Overall Height 2 1/4 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, For Use With SCABS08C- 8 lbs. Baker Scale- Complete Set, SCABS16C- 16 lbs. Baker Scale- Complete Set
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Repair Kit (D10-0010)
- LOGO BRANDS Atlanta United Jersey 20oz Stainless Tumbler (923-S20T-JR)
- ALTO-SHAAM Cleaner, 90 Tablets/Bucke T (CE28892)
- RSVP INTERNATIONAL Ela'S Mini Spatula - Blue, 2PK (EMS-BL)
- WESTCOTT Scales, 12" Scholastic Engineers' Scale (TS-657)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blue (SM-5DR-BLU)
- YAMATO 50 lb x 4 oz Mechanical Scale (M54PK)
- GOURMET BY STARFRIT Stainless Steel Digital Scale (080212-004-0000)
- SANOXY Digital Electronic Kitchen Food Diet Postal Scale (265222551233)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- TAYLOR Mechanical Diet Scale, Plastic Platform (37204014T)
- Crestware Food Scales