Shop All Colanders and Strainers
Crestware
Colander, 8 qt., 5-1/2 in. H, Steel
Mfr # COL08
Zoro # G1839008
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 qt
- Material Stainless Steel
- Overall Length 16 1/4 in
- Overall Height 5 1/2 in
- Handle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # COL08
- Zoro # G1839008
- UPC # 710277412085
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Overall Length | 16 1/4 in |
Overall Height | 5 1/2 in |
Handle Length | 3 in |
Top Dia. | 13 1/2 in |
Overall Width | 13 1/2 in |
Hole Dia. | 1/8 in |
Details
Item | Colander |
Capacity | 8 qt |
Material | Stainless Steel |
Color | Steel |
Handle Material | Stainless steel |
Product Type | Colander |
Dishwasher Safe | No |
Handle Included | Yes |
NSF Certified | No |
Description
Colander, Capacity 8 qt., Hole Dia. 1/8 In., Overall Height 5-1/2 In., Overall Length 16-1/4 In., Overall Width 13-1/2 In., Top Dia. 13-1/2 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Touchup (W10134625)
- GOLD MEDAL Universal Bag Connector (79100G)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK10000 (RPP R810)
- GREAT WESTERN Popcorn Kit Coconut 8 oz., PK36 (10063)
- CRESTWARE Skimmer, Steel, 1/16 in. dia. (SKM7W)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse (CCS8C)
- CRESTWARE Mesh Strainer, 2-1/2in.H, Fine Double Mesh (WHSDF6)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- CRESTWARE Colander, 12 qt., 5-1/2 in. H, Aluminum (ACOL12C)
- RESTON LLOYD Reston Lloyd 88100 5 Qt Powder Coated Colander Black (88100)
- Crestware Colanders and Strainers