Shop All Colanders and Strainers
Crestware
Colander, 3 qt., 3-3/4 in. H, Steel
Mfr # COL03
Zoro # G1839026
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Stainless Steel
- Color Steel
- Handle Material Stainless steel
- Handle Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # COL03
- Zoro # G1839026
- UPC # 710277412030
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Handle Length | 2 1/2 in |
Top Dia. | 9 in |
Overall Height | 3 3/4 in |
Overall Length | 12 in |
Hole Dia. | 1/8 in |
Overall Width | 9 1/2 in |
Details
Item | Colander |
Capacity | 3 qt |
Material | Stainless Steel |
Color | Steel |
Handle Material | Stainless steel |
Product Type | Colander |
NSF Certified | No |
Dishwasher Safe | No |
Handle Included | Yes |
Description
Colander, Capacity 3 qt., Hole Dia. 1/8 In., Overall Height 3-3/4 In., Overall Length 12 In., Overall Width 9-1/2 In., Top Dia. 9 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDEEZ Bread Buddy Dispenser (00106)
- BUNN Float Switch For Bunn - Part# 03803 (3803)
- NORPRO Cutters French Fry (6020)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSPP190)
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum (ACOL21M)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CRESTWARE Sieve, Stainless Steel, 14 In (RSS14)
- CRESTWARE Mesh Strainer, Medium Double Mesh (WHSDM10)
- CRESTWARE Skimmer, 2-3/4 in. H, Steel (SKM5W)
- RA CHAND J210 Strainer Cone (J210C)
- Crestware Colanders and Strainers