Shop All Colanders and Strainers
Crestware
Colander, 21 qt., 8 in. H, Aluminum
Mfr # ACOL21M
Zoro # G1892506
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 qt
- Material Aluminum
- Overall Length 18 1/2 in
- Color Aluminum
- Hole Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # ACOL21M
- Zoro # G1892506
- UPC # 710277502175
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Overall Length | 18 1/2 in |
Hole Dia. | 3/16 in |
Overall Width | 15 in |
Overall Height | 8 in |
Top Dia. | 15 in |
Handle Length | 3 1/4 in |
Details
Item | Colander |
Capacity | 21 qt |
Material | Aluminum |
Color | Aluminum |
Handle Material | Aluminum |
Product Type | Colander |
NSF Certified | No |
Dishwasher Safe | No |
Handle Included | Yes |
Description
Colander, Capacity 21 qt., Hole Dia. 3/16, Overall Height 8 In., Overall Length 18-1/2 In., Overall Width 15 In., Top Dia. 15 In., Material Aluminum, Color Aluminum, Handle Material Aluminum, Handle Length 3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Protector, For #216486Ruf #071-0561-23 (217825)
- HOBART Dough Hook - 30 Qt. Spiral (00-275889)
- HATCO Lamp - Ptfe 120V, 60W (02-30-043-00)
- RATIONAL Meat Probe Sensor (40.06.808P)
- CRESTWARE Mesh Strainer, Steel, Medium Single Mesh (WHSSM10)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Fine (CCS8F)
- CRESTWARE Mesh Strainer, 11-3/4" H, Steel, Fine (CCS10F)
- CRESTWARE Skimmer, 2-3/4 in. H, Steel (SKM5W)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Colander, 3 qt., 3-3/4 in. H, Steel (COL03)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 37042 2 x 3 in. Rainwater Colander - White (147729)
- Crestware Colanders and Strainers