Shop All Colanders and Strainers
Crestware
Colander, 13 qt., 5-1/2 in. H, Steel
Mfr # COL13
Zoro # G1838999
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 qt
- Material Stainless Steel
- Top Dia. 16 1/4 in
- Handle Length 2 in
- Handle Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # COL13
- Zoro # G1838999
- UPC # 710277412139
- Country of Origin India
- Category Colanders and Strainers
Dimensions
Top Dia. | 16 1/4 in |
Handle Length | 2 in |
Overall Height | 5 1/2 in |
Overall Length | 18 1/4 in |
Overall Width | 16 1/2 in |
Hole Dia. | 1/8 in |
Details
Item | Colander |
Capacity | 13 qt |
Material | Stainless Steel |
Handle Material | Stainless steel |
Color | Steel |
Product Type | Colander |
Dishwasher Safe | No |
NSF Certified | No |
Handle Included | Yes |
Description
Colander, Capacity 13 qt., Hole Dia. 1/8 In., Overall Height 5-1/2 In., Overall Length 18-1/4 In., Overall Width 16-1/2 In., Top Dia. 16-1/4 In., Material Stainless Steel, Color Steel, Handle Material Stainless Steel, Handle Length 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAR LINE Ziplock Bag, 6 x 10-in, 2 mil, 100PK (F20610)
- DEXTER RUSSELL Carbon Lamb Skinner 5-1/4 In (26163)
- GLOBE FOOD EQUIPMENT Knife Plate Hub Assembly (932-AS)
- BARY3 Black/Clear Plastic/Silicone Aerating Wine Pourer (BAR-0754)
- CRESTWARE Mesh Strainer, 9 in. H, Steel, Fine (CCS9F)
- CRESTWARE Colander, 12 qt., 7-3/4 in. H, Aluminum (ACOL12M)
- CRESTWARE Skimmer, 3 in. H, Steel (SKM6RM)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Mesh Strainer, 12 in. H, Steel, Coarse (CCS12C)
- CRESTWARE Mesh Strainer, 12 in. W, Steel (WHSHD12)
- MATFER BOURGEAT 7 7/8 in Chinois Strainer (17360)
- Crestware Colanders and Strainers