Shop All Colanders and Strainers
Crestware
Colander, 12 qt., 7-3/4 in. H, Aluminum
Mfr # ACOL12M
Zoro # G1892521
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Material Aluminum
- Hole Dia. 3/16 in
- Overall Height 7 3/4 in
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # ACOL12M
- Zoro # G1892521
- UPC # 710277502137
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Hole Dia. | 3/16 in |
Overall Height | 7 3/4 in |
Handle Length | 3 1/4 in |
Top Dia. | 12 in |
Overall Length | 14 3/4 in |
Overall Width | 12 in |
Details
Item | Colander |
Capacity | 12 qt |
Material | Aluminum |
Handle Material | Aluminum |
Color | Aluminum |
Product Type | Colander |
Dishwasher Safe | No |
NSF Certified | No |
Handle Included | Yes |
Description
Colander, Capacity 12 qt., Hole Dia. 3/16 In., Overall Height 7-3/4 In., Overall Length 14-3/4 In., Overall Width 12 In., Top Dia. 12 In., Material Aluminum, Color Aluminum, Handle Material Aluminum, Handle Length 3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Quartz Element 60V 400W (B204008)
- UNCOMMON THREADS Classic Utility Shirt Navy 2XL (0920-1606)
- UNCOMMON THREADS South Beach Royal LG (0415-2004)
- HENRY AND HENRY Henry And Henry Apple Turnover Filling, 37lbs (10195259)
- CRESTWARE Flour Sifter, Stainless Steel, 6-1/4 In (SFS08)
- CRESTWARE Mesh Strainer, Heavy Duty Double Mesh (WHSHD10)
- CRESTWARE Sieve, Stainless Steel, 12-1/4 In (RSS12)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- CRESTWARE Mesh Strainer, 14 in. W, Steel (WHSHD14)
- CRESTWARE Mesh Strainer, 8 in. H, Steel, Coarse (CCS8C)
- CRESTWARE Colander, 5 qt., 4-1/2 in. H, Steel (COL05)
- Crestware Colanders and Strainers