Shop All Serving Utensils
Crestware
Cleaver, Straight, 6 in. L, White
Mfr # KN60
Zoro # G1892031
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Material Steel
- Handle Material Polypropylene
- Handle Color White
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN60
- Zoro # G1892031
- UPC # 710277640457
- Country of Origin China
- Category Serving Utensils
Dimensions
Length | 6 in |
Details
Item | Cleaver |
Type | Straight |
Blade Material | Steel |
Handle Material | Polypropylene |
Handle Color | White |
Dishwasher Safe | No |
NSF Certified | Yes |
Blade Type | Straight |
Handle | Polypropylene |
Knife Type | Cleaver |
Metal Detectable | No |
Number of Implements | 1 |
Description
Cleaver, Straight, Length 6 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (13390)
- AMANA MENUMASTER Kit, Cover/Stirrer Blade/Rivet (12002625)
- BELLECO Quartz Element 120V 700W 12-1/4" (204100)
- WALCO Fork, Length 8 1/8 In, PK24 (WLPAC051)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Basting Spoon, Stainless Steel, 15 in. L (SD15)
- CRESTWARE Tong, Stainless Steel, Heavy, 9-1/2 in. L (HDT10)
- CRESTWARE Course Grater, Plastic, 13 in. W (KN203)
- CRESTWARE Ladle, 2 oz., 12 in. L (OPL02)
- CLAUSS Poultry Shear, Ambidextrous, 8 In. L, Sharp (10600)
- Crestware Serving Utensils