Shop All Trays and Platters
Crestware
China Platter, 9 in, Classic, PK12
Mfr # CM52M
Zoro # G809197373
product price: $99.99
/pk 12, $8.33/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color American White
- Material Vitrified Stoneware
- Edge Style Narrow Rim
- Handle Included No
- Product Type Platter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM52M
- Zoro # G809197373
- UPC # 710277101545
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Length | 11 1/2 in |
Details
Item | China Platter |
Color | American White |
Material | Vitrified Stoneware |
Edge Style | Narrow Rim |
Handle Included | No |
Product Type | Platter |
NSF Certified | No |
Pattern | Classic |
Description
China Platter, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODCOOK Cup Measuring 2Cup (20341)
- BUGLES Snack Bugles Original .875 oz., PK60 (16000-61370)
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (788541-0000A)
- AMANA Limit, High (110F) (53001817)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- CRESTWARE Platter, 13-1/2x10-5/8 In, Alp Wht, PK12 (AL53)
- CRESTWARE Platter, 9-3/8 x 8 In., Bone White, PK24 (CM51)
- CRESTWARE Platter, 8-3/8 x 6 In., Bone White, PK36 (RE54)
- CRESTWARE Platter, 9-5/8 x 8 In., Assorted, PK24 (BP51)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- SOUTHERN CHAMPION TRAY Bakery Bright White Cake Pad, Single Wall Pad, 19 x 14, White, Paper, 50PK (SCH 1153)
- Crestware Trays and Platters