Shop All Knives & Cutlery
Crestware
Chef Knife, Straight, 10 in. L, White
Mfr # KN31
Zoro # G1892110
original price:
$17.79
14% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Blade Type Straight
- Blade Material High Carbon Steel
- Handle Polypropylene
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN31
- Zoro # G1892110
- UPC # 710277640365
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Chef Knife |
Type | Straight |
Blade Type | Straight |
Blade Material | High Carbon Steel |
Handle | Polypropylene |
Handle Color | White |
NSF Certified | Yes |
Handle Material | Polypropylene |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Metal Detectable | No |
Description
Chef Knife, Straight, Length 10 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS PHANTOM WHITE SPRAY (SE15003)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 572 (F) (9867FDA)
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Green (01563G)
- BSC PREFERRED 22CT Dunkin Orig KCup (2518072)
- CRESTWARE Chef Knife, Straight, 12 in. L, White (KN32)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE Knife Rack, 12 In, Stainless Steel (KRS12)
- CRESTWARE Bread Knife, Straight, 10 in. L, White (KN22)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, White (KN03)
- CRESTWARE Santoku Knife, Straight, 7 in. L, Black (KN161)
- DEXTER RUSSELL Flexible Fillet, Mldbl Hndl W/Scabbard, 8" (24683)
- Crestware Knives & Cutlery