Shop All Mugs & Tumblers
Crestware
Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36
Mfr # CM41VC
Zoro # G8029533
product price: $66.15
/pk 36, $1.84/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 9 1/2 oz
- Diameter 3 1/2 in
- Material Ceramic
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM41VC
- Zoro # G8029533
- UPC # 710277106045
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 9 1/2 oz |
Diameter | 3 1/2 in |
Overall Height | 3 5/8 in |
Overall Diameter | 3 1/2 in |
Details
Item | Mug |
Type | Dover Narrow Rim |
Color | Carmel |
Material | Ceramic |
Product Type | Victory Mug |
Capacity | 9 1/2 fl oz |
Description
Mug, Material Ceramic, Color Carmel, Overall Height 3 5/8 in, Capacity 9 1/2 fl oz, Product Type Victory Mug, Overall Diameter 3 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALON Ground Tomatoes Pouch Pak 105 oz., PK6 (10078485569944)
- DART CONTAINER Cup, Foam, 16 Oz, We 40PK (DCC16J16)
- UNIVEX Hd2T Nevastane Grease (4400137)
- BUNN Server, Coffee, 64 Oz, Ss, Btl For Bunn - Part# 36029.0001 (36029.0001)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- CRESTWARE Spice White Spice China Mug 8-1/2 oz., Pk36 (SC16)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- LOGO BRANDS Tennessee 30oz Flipside Powder Coat Tumbler (217-S30PT-34)
- DICKSONS 11 oz Man of God Jeremiah 177 Ceramic Mug (MUG1080)
- Crestware Mugs & Tumblers