Shop All Mugs & Tumblers
Crestware
Carmel Dover Narrow Rim Mug 7-1/2 oz., Pk36
Mfr # CM41C
Zoro # G8040234
product price: $80.49
/pk 36, $2.24/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 7 1/2 oz
- Overall Height 3 5/8 in
- Diameter 3 1/2 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM41C
- Zoro # G8040234
- UPC # 710277106014
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 7 1/2 oz |
Overall Height | 3 5/8 in |
Diameter | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Details
Item | Mug |
Type | Dover Narrow Rim |
Color | Carmel |
Material | Ceramic |
Product Type | Bell Shaped Mug |
Capacity | 7 1/2 fl oz |
Description
Mug, Material Ceramic, Color Carmel, Overall Height 3 5/8 in, Capacity 7 1/2 fl oz, Product Type Bell Shaped Mug, Overall Diameter 3 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILNER Snack On The Go 17Oz (0025.816)
- MCCALL Hinge Assembly (11423)
- FROSTY FACTORY Puller Tool Ceramic Seal T (F0012)
- ITI Fruit Bowl, 4-1/2 oz., Ceramic American White PK36 (RO-11)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- LOGO BRANDS Penn State 14oz Relief Mug (196-C14RM)
- CORNINGWARE Corningware 1035985 20 oz. Pop-Ins Mug - Pack Of 4 (428623)
- Crestware Mugs & Tumblers