Shop All Serving Utensils
Crestware
Cake Server, Brown, 7-1/4 in. L
Mfr # WHT22
Zoro # G1837711
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Handle Material Wood
- Utensil Handle Material Wood
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHT22
- Zoro # G1837711
- UPC # 710277320090
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 7 1/4 in |
Utensil Width | 2 1/2 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Handle Material | Wood |
Utensil Handle Material | Wood |
Dishwasher Safe | Yes |
Utensil Handle Color | Brown |
NSF Certified | No |
Utensil Color | Brown |
Product Type | Cake/Pie Server |
Description
Cake Server, Material Stainless Steel, Length 7-1/4 In., Width 2-1/2 In., Handle Material Wood, Handle Color Brown, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Disc Holder 4 Pegs (107812)
- DEXTER RUSSELL S186 6In. Vegetable/Produce Knife (09463)
- HATCO Heat Lamp - Quartz (02.30.170.00)
- CARLISLE FOODSERVICE Fbrgl Hndl, Self Lock Flx Tip, 48", Bl, PK12 (41225EC14)
- CRESTWARE Tong, Stainless Steel, Heavy, 16 in. L (HDT16)
- CRESTWARE Perforated Basting Spoon, 11-1/4 in. L (SP11)
- CRESTWARE Blade with Frame, 1/4 In W, Aluminum (PB14)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- CRESTWARE Sharpening Steel, 12 in. L, Black (KN10)
- NUSTEEL 1.8 mm Rainbow Crown Potato Masher (NU578085)
- Crestware Serving Utensils