Shop All Tubs and Bins
Crestware
Bus Tub, White, Polypropylene, 5 in. Height
Mfr # BT5WH
Zoro # G9969592
original price:
$17.07
40% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length 20 1/2 in
- For Use With BTLIDWH
- Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BT5WH
- Zoro # G9969592
- UPC # 710277440552
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Length | 20 1/2 in |
Width | 15 3/4 in |
Height | 5 in |
Overall Height | 5 in |
Overall Length | 20 1/2 in |
Lid Length | 20 1/2 in |
Overall Width | 15 1/2 in |
Lid Width | 15 3/4 in |
Details
Item | Bus Tub |
Material | Plastic |
Color | White |
For Use With | BTLIDWH |
Standards | NSF |
Product Type | Bus Tub |
NSF Certified | Yes |
Dishwasher Safe | No |
Lid Included | No |
Compatible Container Manufacturer Part Number | BTLIDWH |
Description
Bus Tub, Compatible Container Grainger Part Number 38UZ57, Dishwasher Safe No, Product Type Bus Tub, For Use With BTLIDWH, Overall Height 5 in, Compatible Container Manufacturer Part Number BTLIDWH, Lid Included No, Lid Length 20 1/2 in, Lid Width 15 3/4 in, Material Plastic, Color White, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER 10" x 14" Burnt Edge Fall Bounty Paper Placemats 1000 PK (311119)
- STAR MANUFACTURING Foot 4H 3/8-16 (Y5092)
- NORTEC Drain Valve, #145-6000 (145-6000)
- BLACKSTONE Gray Griddle Tool Holder 5 pc (5188)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT5BR)
- CRESTWARE Bus Tub Lid, White, Polypropylene (BTLIDWH)
- CRESTWARE Bus Tub Lid, Polypropylene, Gray (BTLIDGY)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT5GY)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT7BR)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- GLOBAL INDUSTRIAL NSF Plastic Bus Tub, 20L x 15W x 5H, Black (493681BK)
- Crestware Tubs and Bins