Shop All Tubs and Bins
Crestware
Bus Tub, Polypropylene, Black
Mfr # BT7BK
Zoro # G8547332
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Length 20.5
- Width 16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BT7BK
- Zoro # G8547332
- UPC # 710277440422
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Length | 20.5 |
Width | 16 in |
Height | 7 in |
Lid Length | 26 in |
Overall Length | 20 1/2 in |
Overall Height | 7 in |
Lid Width | 16 in |
Overall Width | 15 1/2 in |
Details
Item | Bus Tub |
Material | Plastic |
Color | Black |
Standards | NSF |
Product Type | Bus Tub |
Lid Included | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Bus Tub, Dishwasher Safe No, Product Type Bus Tub, Overall Height 7 in, Compatible Container Manufacturer Part Number Not Applicable, Lid Included No, Lid Length 26 in, Lid Width 16 in, Material Plastic, Color Black, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Shelf - 24'' X 23 1/2'' (G2F0800100)
- CMA DISH MACHINES Door Spring (00602.00)
- BLODGETT Micro Switch 20A (5906)
- T&S BRASS 1/2 Npt Close Nipple (Chrome Plated) (002534-25)
- CRESTWARE Bus Tub Lid, Polypropylene, Brown (BTLIDBR)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT5BR)
- CRESTWARE Bus Tub Lid, Polypropylene, Gray (BTLIDGY)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- CRESTWARE Bus Tub, Polypropylene, Black (BT5BK)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- Crestware Tubs and Bins