Shop All Tubs and Bins
Crestware
Bus Tub Lid, White, Polypropylene
Mfr # BTLIDWH
Zoro # G9969601
original price:
$12.63
30% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Length 20 1/2 in
- Standards NSF
- For Use With BT5WH, BT7WH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BTLIDWH
- Zoro # G9969601
- UPC # 710277440545
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Length | 20 1/2 in |
Width | 15 3/4 in |
Height | 1 in |
Overall Height | 1 in |
Overall Length | 20 1/2 in |
Overall Width | 15 3/4 in |
Lid Length | 22 1/2 in |
Lid Width | 15 3/4 in |
Details
Item | Bus Tub Lid |
Material | Plastic |
Color | White |
Standards | NSF |
For Use With | BT5WH, BT7WH |
Product Type | Bus Tub Lid |
Perforated/Solid Lid | Solid |
Dishwasher Safe | No |
NSF Certified | Yes |
Compatible Container Manufacturer Part Number | BT5WH, BT7WH |
Lid Included | Yes |
Description
Bus Tub Lid, Compatible Container Grainger Part Number 38UZ58, 38UZ59, Dishwasher Safe No, Product Type Bus Tub Lid, For Use With BT5WH, BT7WH, Overall Height 1 in, Compatible Container Manufacturer Part Number BT5WH, BT7WH, Lid Included Yes, Lid Length 22 1/2 in, Lid Width 15 3/4 in, Perforated/Solid Lid Solid, Material Plastic, Color White, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Flame Switch (3049-121 (TYPE))
- NORDIC WARE Corn Popper Microwave (60120)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- AMERICAN RANGE Thermostat Rx, 3/8 X 5, 36 (A50400)
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- CRESTWARE Bus Tub Lid, Polypropylene, Gray (BTLIDGY)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT5GY)
- CRESTWARE Bus Tub, Polypropylene, Black (BT5BK)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- BEHRENS Round Tub Galv 15Gal (2)
- Crestware Tubs and Bins