Shop All Tubs and Bins
Crestware
Bus Tub Lid, Polypropylene, Brown
Mfr # BTLIDBR
Zoro # G8547375
original price:
$8.08
26% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Standards NSF
- Height 1 in
- Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BTLIDBR
- Zoro # G8547375
- UPC # 710277440378
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Height | 1 in |
Width | 15 3/4 in |
Length | 20 1/2 in |
Lid Length | 22 1/2 in |
Overall Width | 15 3/4 in |
Overall Height | 1 in |
Lid Width | 15 3/4 in |
Overall Length | 20 1/2 in |
Details
Item | Bus Tub Lid |
Material | Plastic |
Color | Brown |
Standards | NSF |
For Use With | BT5BR, BT7BR |
Product Type | Bus Tub Lid |
NSF Certified | Yes |
Dishwasher Safe | No |
Compatible Container Manufacturer Part Number | BT5BR, BT7BR |
Lid Included | Yes |
Perforated/Solid Lid | Solid |
Description
Bus Tub Lid, Compatible Container Grainger Part Number 19YU55, 19YU58, Dishwasher Safe No, Product Type Bus Tub Lid, For Use With BT5BR, BT7BR, Overall Height 1 in, Compatible Container Manufacturer Part Number BT5BR, BT7BR, Lid Included Yes, Lid Length 22 1/2 in, Lid Width 15 3/4 in, Perforated/Solid Lid Solid, Material Plastic, Color Brown, NSF Certified Yes, Overall Length 20 1/2 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Gas Valve 1/8 Mpt X 1/4Cc (521056)
- GLAD Press'n Seal Food Plastic Wrap, No Color (CLO70441)
- BRITA Stream Wtr Pitcher Blu (36219)
- NEMCO Suction Cup (45472)
- CRESTWARE Bus Tub Lid, Polypropylene, Black (BTLIDBK)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT5BR)
- CRESTWARE Bus Tub, White, Polypropylene, 7 in. Height (BT7WH)
- CRESTWARE Bus Tub Lid, White, Polypropylene (BTLIDWH)
- CRESTWARE Bus Tub, Polypropylene, Brown (BT7BR)
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- RUBBERMAID COMMERCIAL Bus/Utility Tote, 20 x 15 x 5, Gray (FG334900GRAY)
- Crestware Tubs and Bins