Shop All Mugs & Tumblers
Crestware
Bright White Alpine White Narrow Rim Mug 10 oz., Pk36
Mfr # AL15
Zoro # G7511524
product price: $95.15
/pk 36, $2.64/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Size 10 oz
- Color White
- Diameter 3 3/16 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # AL15
- Zoro # G7511524
- UPC # 710277107158
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 10 oz |
Diameter | 3 3/16 in |
Overall Height | 3 1/2 in |
Overall Diameter | 3 1/4 in |
Details
Item | Mug |
Type | Alpine White Narrow Rim |
Color | White |
Material | Ceramic |
Product Type | Stackable Mug |
Capacity | 12 fl oz |
Description
Mug, Material Ceramic, Color White, Overall Height 3 1/2 in, Capacity 12 fl oz, Product Type Stackable Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338PATH)
- GARLAND Thermostat Gs, 3/16 X 12, 48 (227181-2)
- HENNY PENNY Bulb, Ptfe Coated, 60W 240V (BL01-015)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- TREND SETTERS Scooby Doo Sketchy Scooby Morphing Heat-Sensitive Mug (TR127176)
- LOGO BRANDS Buffalo Bills Stripe 20 oz Fusion Tumbler (604-SP20T-16)
- LOGO BRANDS Ole Miss 30oz Gameday Powder Coat Tumbler (176-S30PT-1A)
- Crestware Mugs & Tumblers