Shop All Cups
Crestware
Bright White Alpine White Narrow Rim Cup 3-1/2 oz., Pk36
Mfr # AL10
Zoro # G8471197
product price: $49.99
/pk 36, $1.39/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Size 3 1/2 oz
- Color White
- Overall Height 2 1/2 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/2 oz |
Overall Height | 2 1/2 in |
Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Cup |
Type | Alpine White Narrow Rim |
Color | White |
Material | Ceramic |
Product Type | Cup |
Capacity | 3 1/2 fl oz |
Description
Cup, Material Ceramic, Color White, Overall Height 2 1/2 in, Capacity 3 1/2 fl oz, Product Type Cup, Overall Diameter 2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Lid, Server (1-1/2 Gal) (WC-56025)
- GRINDMASTER Switch, Rocker, On-Off (99066)
- KARAT 20 oz PET cup, PK1000 (C-KC20)
- BIGELOW Lemon Ginger Herbal Tea Bags, 28PK (11010395)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- THERMOS Stainless Steel Beverage Can Insulator, Stainless Steel/Gray (2700TRI6)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- Crestware Cups