Shop All Peelers, Cutters and Slicers
Crestware
Bread Knife, Serrated, 9 in. L, White
Mfr # KN20
Zoro # G2456371
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Handle Polypropylene
- Handle Color White
- Blade Material High Carbon Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN20
- Zoro # G2456371
- UPC # 710277640327
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 9 in |
Details
Item | Bread Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | High Carbon Steel |
NSF Certified | Yes |
Blade Type | Offset |
Type | Offset |
Handle Material | Polypropylene |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Offset Knife |
Description
Bread Knife, Offset, Length 9 In., Blade Type Serrated, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE Switch OnOff Toggle 20A GbJava (L299AL)
- ALLPOINTS Motor, 115V, .75/.21 HP, 1725/1140 RPM, For Garland, 1686711 (68-1063-GAR)
- NIECO Igniter, Hot Surface , 24V (10291)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- CRESTWARE Boning Knife, Straight, 6 in. L, White (KN40)
- CRESTWARE Disher, 1.75 oz., 10 in. L (DSS24)
- CRESTWARE Disher, 4 oz., 9-1/4 in. L (DD08)
- AMERICAN METALCRAFT 4 in White Pizza Cutter (PIZW1)
- Crestware Peelers, Cutters and Slicers