Shop All Knives & Cutlery
Crestware
Bread Knife, Serrated, 10 in. L, Black
Mfr # KN122
Zoro # G1892226
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Length 10 in
- Blade Material High Carbon Steel
- Handle Santoprene
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # KN122
- Zoro # G1892226
- UPC # 710277640525
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 in |
Details
Item | Bread Knife |
Type | Serrated |
Blade Type | Wide |
Blade Material | High Carbon Steel |
Handle | Santoprene |
Handle Color | Black |
NSF Certified | Yes |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Bread Knife |
Forged/Stamped | Forged |
Description
Bread Knife, Serrated, Length 10 In., Blade Type Serrated, Blade Material High Carbon Steel, Santoprene Handle, Handle Color Black, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE FOOD EQUIPMENT Timer Kit W/Knob (X10137)
- MULTIPLEX Gasket, Door, Smoothie, 29X24X0.75, #1706208 (1706208)
- SPACEMAN USA Belt, Motor, Beater, 6695 (3.3.03.03.015)
- BRADSHAW 36CT Party Picks (78985)
- CRESTWARE Bread Knife, Serrated, 9 in. L, Black (KN120)
- CRESTWARE Slicer Knife, Serrated, 10 in. L, White (KN51)
- CRESTWARE Paring Knife, Serrated, 3-1/2 in. L, White (KN03)
- CRESTWARE Santoku Knife, Straight, 7 in. L, Black (KN161)
- CRESTWARE Slicer Knife, Straight, 12 in. L, White (KN52)
- CRESTWARE Bread Knife, Serrated, 10 in. L, White (KN21)
- CRESTWARE Notched Serving Spoon, Stainless Steel (BUF2)
- Crestware Knives & Cutlery