Shop All Serving Plates and Bowls
Crestware
Boullion Cup, 7-1/2 oz., Ceramic Bright White PK36
Mfr # AL12
Zoro # G7864412
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alpine White Narrow Rim
- Capacity 7 1/2 oz
- Overall Height 2.25 in
- Diameter 4 in
- Color Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # AL12
- Zoro # G7864412
- UPC # 710277107127
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.25 in |
Diameter | 4 in |
Details
Item | Bouillon Cup |
Type | Alpine White Narrow Rim |
Capacity | 7 1/2 oz |
Color | Bright White |
Material | Ceramic |
Product Type | Bouillon Cup |
Edge Style | Narrow Rim |
Description
Bouillon Cup, Color Alpine White, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Cup, Capacity 7.5 oz, Material Ceramic, Edge Style Narrow Rim, Pattern Alpine, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge - Concealed (3237509)
- DURHAMS Trash Mix Peanuts Sesame Sticks Pretzels Snack Mix 8 Bagged (7304259058)
- HUBBELL LIGHTING Hubbellreceptacle 3P4W 50A 125 (HBL9450A)
- MAGIKITCHEN PRODUCTS Burner Cover 19 X 6-1/4 Ci (5-C)
- CRESTWARE Nappie Bowl, 30 oz., Ceramic Bone White PK12 (CM36)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Bright White PK36 (AL31)
- CRESTWARE Nappie, 15 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP34)
- CRESTWARE Rimmed Bowl, 15 oz., Ceramic Bright White PK12 (AL62)
- CRESTWARE Onion Soup Crock, 10 oz., Ceramic Caramel PK36 (CM4OSC)
- RACHAEL RAY Rachael Ray 55096 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Cranberry Red (55096)
- Crestware Serving Plates and Bowls