Shop All Flatware
Crestware
Bouillon Spoon, 6 in L, Silver, PK12
Mfr # PER110
Zoro # G5319204
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Perlina
- Material Stainless Steel
- Product Type Bouillon Spoon
- Stainless Steel Grade 18/0
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in |
Details
Item | Bouillon Spoon |
Pattern | Perlina |
Material | Stainless Steel |
Product Type | Bouillon Spoon |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Perlina, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 4 Quarts (FG321800CLR)
- PERKY-PET Brd Feedr Milk Can 8Lb (MCF001)
- THINK JERKY Sweet Chipotle Beef Jerky, 1 oz Pouch, PK12, 12PK (628)
- VULCAN HART Burner Valve (957367-1)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Steak Knife, 4-3/4 in. L, Wood Handle, PK12 (SKPW2)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- BON CHEF Reflections, Salad/Dessert Fork, Mirror Finish, 18/0, 7.20" , set of 12 (SBS1207)
- Crestware Flatware