Shop All Serving Plates and Bowls
Crestware
Bouillon Cup, 8 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36
Mfr # BP12
Zoro # G8010441
original price:
$83.19
6% off
new price: $77.55
/pk 36, $2.15/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bay Pointe
- Capacity 8 oz
- Overall Height 2.25 in
- Diameter 4 in
- Color Blue/Orange/Rose/Sage/Teal/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BP12
- Zoro # G8010441
- UPC # 710277104126
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.25 in |
Diameter | 4 in |
Details
Item | Bouillon Cup |
Type | Bay Pointe |
Capacity | 8 oz |
Color | Blue/Orange/Rose/Sage/Teal/Yellow |
Material | Ceramic |
Product Type | Bouillon Cup |
Description
Bouillon Cup, Color Blue; Orange; Rose; Sage; Teal; Yellow, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Cup, Capacity 8 oz, Material Ceramic, Pattern Bay Pointe, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Fan Motor 115/230V, 1/20Hp, 1P (18614-0360)
- SILVER KING Leg (Pk/2) (42735S)
- KRUSTEAZ Krusteaz Professional Sweet Potato Pancake Mix 5lbs Box, PK6 (731-0122)
- MALT O MEAL Malt O Meal Maple Brown Sugar Malt-O-Meal 28 oz. Box, PK12 (00130)
- CRESTWARE Bouillon Cup, 8 oz., Ceramic Bright White PK36 (FR12)
- CRESTWARE Plate, 10-1/4", Ceramic Bright White PK12 (FR46)
- CRESTWARE Onion Soup Crock, 10 oz., Ceramic Caramel PK36 (CM4OSC)
- CRESTWARE Fruit Bowl, 4 oz., Ceramic Blue/Orange/Rose/Sage/Teal/Yellow PK36 (BP31)
- CRESTWARE Grapefruit Bowl, 9 oz., Ceramic Bright White PK36 (AL32)
- CRESTWARE Fruit Dish, 4 oz., Ceramic Bright White PK36 (FR31)
- DICKSONS Dicksons WBOWL-100 Wood Dough Bowl - Thank You for Food (WBOWL-100)
- Crestware Serving Plates and Bowls