Shop All Peelers, Cutters and Slicers
Crestware
Boning Knife, Straight, 6 in. L, White
Mfr # KN40
Zoro # G2456356
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Handle Polypropylene
- Handle Color White
- Blade Material High Carbon Steel
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN40
- Zoro # G2456356
- UPC # 710277640389
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6 in |
Details
Item | Boning Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | High Carbon Steel |
NSF Certified | Yes |
Type | Straight |
Blade Type | Straight |
Handle Material | Polypropylene |
Knife Type | Boning Knife |
Metal Detectable | No |
Number of Implements | 1 |
Description
Boning Knife, Straight, Length 6 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Onion Goggles - Red Frame (TEAR-RP)
- TRUE Spring Loaded 1-42 Lampholder (923682)
- ROADPRO Portable Roaster, 12V (RPSC200)
- KNG 3 Pocket Adjustable Lime Green Bib Apron (1040LMG)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- CRESTWARE Peeling Knife, Straight, 2-3/4 in. L, White (KN01)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CRESTWARE Peeler, Plastic, 7-1/4 in. W (KN09)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Turner, Slotted, Straight, 12 in. L (PHFT)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Blue Handle (M23820BL)
- Crestware Peelers, Cutters and Slicers