Shop All Cups
Crestware
Bone White Dover Rolled Edge Cup 7 oz., Pk36
Mfr # RE11
Zoro # G8077316
product price: $67.19
/pk 36, $1.87/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Rolled Edge
- Size 7 oz
- Color Bone White
- Overall Height 2 1/2 in
- Diameter 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Overall Height | 2 1/2 in |
Diameter | 3 5/8 in |
Overall Diameter | 3 5/8 in |
Details
Item | Cup |
Type | Dover Rolled Edge |
Color | Bone White |
Material | Ceramic |
Product Type | Cup |
Capacity | 8 fl oz |
Description
Cup, Material Ceramic, Color Bone White, Overall Height 2 1/2 in, Capacity 8 fl oz, Product Type Cup, Overall Diameter 3 5/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x60" (5-256)
- TAYLOR PRECISION PRODUCTS L.P. Label, Temperature , 180F (8750)
- GENERIC Creamer Cansister 12 oz., PK24 (90804)
- ALLPOINTS High Temp #14 Ring Term Wire Ring (8011216)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- Crestware Cups