Shop All Mugs & Tumblers
Crestware
Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36
Mfr # CM41V
Zoro # G8080834
original price:
$91.91
25% off
new price: $68.55
/pk 36, $1.90/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 9 1/2 oz
- Diameter 3 1/2 in
- Material Ceramic
- Overall Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM41V
- Zoro # G8080834
- UPC # 710277106038
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 9 1/2 oz |
Diameter | 3 1/2 in |
Overall Height | 3 5/8 in |
Overall Diameter | 3 1/2 in |
Details
Item | Mug |
Type | Dover Narrow Rim |
Color | White |
Material | Ceramic |
Product Type | Victory Mug |
Capacity | 9 1/2 fl oz |
Description
Mug, Material Ceramic, Color White, Overall Height 3 5/8 in, Capacity 9 1/2 fl oz, Product Type Victory Mug, Overall Diameter 3 1/2 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B- 850 Nipl (000342-20)
- CLEVELAND Hinge Insert, Chs (KE50820)
- DART Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000 (626NSL)
- KNG 3 Pocket Adjustable Red Bib Apron (1040RED)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- LOGO BRANDS Denver Broncos 15oz Stripe Mug (610-C15SM)
- TERVIS TUMBLER NFL 24 oz Arizona Cardinals Multicolored BPA Free Tumbler with Lid (1325564)
- LOGO BRANDS Philadelphia Phillies 20oz Flipside Powder Coat Tumbler (522-S20PT-34)
- Crestware Mugs & Tumblers