Shop All Mugs & Tumblers
Crestware
Bone White Dover Narrow Rim Mug 8-1/2 oz., Pk36
Mfr # CM16
Zoro # G8291001
original price:
$94.80
33% off
new price: $62.79
/pk 36, $1.74/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 8 1/2 oz
- Color Bone White
- Overall Height 4 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CM16
- Zoro # G8291001
- UPC # 710277101163
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 8 1/2 oz |
Overall Height | 4 in |
Diameter | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Details
Item | Mug |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Product Type | Brawny Mug |
Capacity | 8 1/2 fl oz |
Description
Mug, Material Ceramic, Color Bone White, Overall Height 4 in, Capacity 8 1/2 fl oz, Product Type Brawny Mug, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Signal Light 1/2" Amber 125V (1719303)
- CARIBOU COFFEE Coffee, Daybreak Morning, 0.41 oz., PK24 (6994)
- VOLLRATH Pan, Half-Size, 10 Qt (30262)
- JIFFY FOIL 7" Round Combo W/Laminated Lid, PK150 (8070COMBO)
- CRESTWARE Spice White Spice China Mug 8-1/2 oz., Pk36 (SC16)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- LOGO BRANDS Miami 30oz Etch Black Powder Coat Tumbler (169-S30PT-BLK-9)
- Crestware Mugs & Tumblers