Shop All Cups
Crestware
Bone White Dover Narrow Rim Cup 7 oz., Pk36
Mfr # CM11
Zoro # G7866433
product price: $52.99
/pk 36, $1.47/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 7 oz
- Color Bone White
- Overall Height 3 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 oz |
Overall Height | 3 in |
Diameter | 3 1/4 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Product Type | Tall Cup |
Capacity | 7 fl oz |
Description
Cup, Material Ceramic, Color Bone White, Overall Height 3 in, Capacity 7 fl oz, Product Type Tall Cup, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cartridge Heater (R02-05-002-00)
- PANACEA KETTLE HUMIDIFIER 9X8"" (15321)
- MRS. WAGES Pickle Relish Mix 3.88 oz (W660-J4425)
- 3M Control, Flow, Blue (99-103301P)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- ARCOROC Arcoroc Excalibur 7.5 oz. Cocktail Glass, PK12 (D2024)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- INTERNATIONAL TABLEWARE 12 oz Porcelain Coffee Cup, PK36 (839P)
- BAREBONES LIVING Kuksa Wooden Drinking Cup 16 oz (CKW-1022)
- Crestware Cups