Shop All Cups
Crestware
Bone White Dover Narrow Rim Cup 3-1/2 oz., Pk36
Mfr # CM10
Zoro # G8039735
product price: $42.85
/pk 36, $1.19/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dover Narrow Rim
- Size 3 1/2 oz
- Color Bone White
- Material Ceramic
- Product Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 1/2 oz |
Details
Item | Cup |
Type | Dover Narrow Rim |
Color | Bone White |
Material | Ceramic |
Product Type | Cup |
Capacity | 3 fl oz |
Description
Cup, Material Ceramic, Color Bone White, Capacity 3 fl oz, Product Type Cup, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Kit Valve Rebuild Dsv11 24V (1000.00098.00)
- SUMMIT APPLIANCE DIV. Summit-ADA Comp All-Refrigerator For Freestanding Use, , S/S Door, , Lock (FF6LW7SSTBADA)
- UNCOMMON THREADS Uncommon Beanie Burgundy (0159-0300)
- VOLLRATH Fan Control Switch 36Th22 (B401107)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- CRESTWARE Spice White Spice China Cup 7 oz., Pk36 (SC11)
- ANCHOR HOCKING Anchor Hocking 32 oz. Large Weiss Goblet, PK12 (07338)
- BAREBONES LIVING Kuksa Cup 8 oz BB (CKW-1021)
- INTERNATIONAL TABLEWARE 7 oz Dover Porcelain Bouillon, PK36 (DO-4)
- NESCO Stainless Steel 25-Cup Coffee Urn (CU-25)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- Crestware Cups