Shop All Serving Utensils
Crestware
Blade with Frame, 3/8 In W, Aluminum
Mfr # PB38
Zoro # G8011464
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3 1/4 in
- Dishwasher Safe No
- NSF Certified No
- Cut Size 3/8 in
- Number of Cuts 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PB38
- Zoro # G8011464
- UPC # 710277356389
- Country of Origin China
- Category Serving Utensils
Dimensions
Blade Length | 3 1/4 in |
Cut Size | 3/8 in |
Width | 3/8 in |
Details
Item | Blade with Frame |
Dishwasher Safe | No |
NSF Certified | No |
Number of Cuts | 64 |
Body Material | Aluminum |
Includes Mounting Hardware | No |
Description
Blade with Frame, Blade Length 3 1/4 in, Cut Size 3/8 in, Includes Mounting Hardware No, Dishwasher Safe No, Product Type Blade with Frame, Body Material Aluminum, Number of Cuts 64, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Interlock Switch For - Part# Aja4010107 (AJA4010107)
- RUBBERMAID Spatula, High Heat, 13.5", 500F For - Part# Rbmd1963 (RBMD1963)
- ALLIANCE ASSY DOOR-COMPLETE-STANDARD (804083WP)
- DESIGN TOSCANO Grape Harvest Solid Brass Goblet, PK 2 with Gift Box (TV98747)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CRESTWARE Basting Spoon, Stainless Steel, 21 in. L (SD21)
- CRESTWARE French Fry Cutter, 3/8 In W, Metal (FFC38)
- ALEGACY 13 in Slotted Serving Spoon (2764)
- Crestware Serving Utensils