Shop All Coffee & Hot Beverage Dispensers
Crestware
Beverage Dispenser, Brown, 2 gal.
Mfr # BEV2
Zoro # G1892479
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Capacity 2 gal
- Max. Cup Height 4 in
- Material Polyethylene
- Includes Blank Label, Coffee Label, Decaffeinated Coffee Label, Gasket, Hot Water Label, Ice Tea Label, Lid, Punch Label, Snap Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BEV2
- Zoro # G1892479
- UPC # 710277630465
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 4 in |
Width | 9 3/4 in |
Depth | 17 1/2 in |
Height | 17 1/4 in |
Overall Height | 17 1/4 in |
Maximum Cup Height | 4 in |
Overall Depth | 17 1/2 in |
Overall Width | 9 3/4 in |
Details
Item | Beverage Dispenser |
Type | Commercial |
Capacity | 2 gal |
Material | Polyethylene |
Includes | Blank Label, Coffee Label, Decaffeinated Coffee Label, Gasket, Hot Water Label, Ice Tea Label, Lid, Punch Label, Snap Latches |
Color | Brown |
Number of Dispensers | 1 |
Dispenser Actuation | Press Lever |
Temperature | Cold, Hot |
Includes Label | Yes |
Shape | Rectangle |
Description
Beverage Dispenser, Commercial, Capacity 2 gal., Max. Cup Height 4 In., Width 9-3/4 In., Depth 17-1/2 In., Height 17-1/4 In., Material Plastic, Color Brown, Includes (6) Content Labels
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Orifice 1/8 Npt, #72 (8261356)
- KASON FOOT 1-5/8 (1650-000257)
- DAYMARK Day Label, Friday, 3 In. W, PK1000 (1100605)
- PRINGLES Pringles, Original, 12 PK (84563)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- CRESTWARE Leaver Airpot, SS Lined, 3.0 Liter (APL30S)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- CRESTWARE Leaver Airpot, SS Lined, 2.5 Liter (APL25S)
- CRESTWARE Leaver Airpot, Glass Lined, 3.0 Liter (APL30G)
- CRESTWARE Leaver Airpot, Glass Lined, 2.5 Liter (APL25G)
- IDEAL SETTINGS Water Pitcher with Lid, BPA-Free, 64 ounces, Clear, Dishwasher safe (30164000)
- Crestware Coffee & Hot Beverage Dispensers