Shop All Serving Utensils
Crestware
Basting Spoon, Stainless Steel, 21 in. L
Mfr # SD21
Zoro # G1838280
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SD21
- Zoro # G1838280
- UPC # 710277361215
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 21 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Product Type | Basting Spoon |
Head Design | Solid |
Description
Basting Spoon, Material Stainless Steel, Length 21 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMALRITE BLAST CHILLER Gasket 30 X 78 Snap In (2191)
- DELFIELD Freezer Control (3516043-S)
- HEATCRAFT Guard, Fan (5055F)
- GATORADE Lemon-Lime, 14 PK (03967)
- CRESTWARE Fine Grater, Plastic, 13 in. W (KN200)
- CRESTWARE Basting Spoon, Black, 13-1/2 in. L (PHS13)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Tomato Corer, PK2 (KC1)
- CRESTWARE Perforated Portion Controller, 2 oz. (SPO2P)
- CRESTWARE Aluminum Scoop, 85 oz. (AS85)
- DEXTER RUSSELL Fruit And Vegetable Server 9 In (31433)
- Crestware Serving Utensils