Shop All Serving Utensils
Crestware
Basting Spoon, Stainless Steel, 13 in. L
Mfr # SD13
Zoro # G1838308
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SD13
- Zoro # G1838308
- UPC # 710277361130
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Solid |
Product Type | Basting Spoon |
Description
Basting Spoon, Material Stainless Steel, Length 13 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Hd Bus Tub/ Tote Box, 22"X16"X7", Gray (1557G)
- GROEN Pressure Switch (NT1091)
- HENRY AND HENRY Henry And Henry Chocolate Fudge Icing, 23lbs (10224186)
- DURKEE Durkee Onion Powder 20 oz., PK6 (2004028)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Ladle, 1 oz., 2 in. L (CL01)
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L (PHS13P)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- CRESTWARE Slotted Spoon, Black, 12 in. L (NY7)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CHEF CRAFT 2-1/2 in. W X 12 in. L Black/Gray Nylon Slotted Spoon (12031)
- Crestware Serving Utensils