Shop All Serving Utensils
Crestware
Basting Spoon, Stainless Steel, 11-1/2in.L
Mfr # SD11
Zoro # G1838317
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # SD11
- Zoro # G1838317
- UPC # 710277361116
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 11 1/2 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Basting Spoon |
Head Design | Solid |
Coated Handle | No |
Description
Basting Spoon, Material Stainless Steel, Length 11-1/2 In., Width 2-3/4 In., Handle Material Stainless Steel, Handle Color Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAYLORD Pressure Temperature Gauge 0-2 (10175)
- MADHAVA Madhava Organic Amber Raw Agave 11.75 oz. Bottle, PK6 (21175-6)
- GARLAND Rocker Switch3/4 X 1-5/8 Dpdt Ctr-Off For - Part# Gl1955401 (GL1955401)
- CHEEZ-IT Cheez-It Profit Paks Original Crackers 1.5 oz., PK60 (2410012261)
- CRESTWARE Cake Server, White, 10-3/4 in. L (PHCS)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- CRESTWARE Tong, Stainless Steel, Heavy, 9-1/2 in. L (HDT10)
- CRESTWARE Perforated Basting Spoon, Blk, 13-1/2in.L (PHS13P)
- CRESTWARE Ladle, 4 oz., 3-1/2 in. L (CL04)
- TOTALLY BAMBOO 5Pc Bamb Utensil Set (20-2069)
- Crestware Serving Utensils