Shop All Serving Utensils
Crestware
Basting Spoon, Black, 13-1/2 in. L
Mfr # PHS13
Zoro # G1838466
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Plastic
- Utensil Handle Material ABS Plastic
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PHS13
- Zoro # G1838466
- UPC # 710277364131
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 2 3/4 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Plastic |
Utensil Handle Material | ABS Plastic |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Black |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Solid |
Product Type | Basting Spoon |
Description
Basting Spoon, Material Stainless Steel, Length 13-1/2 In., Width 2-3/4 In., Handle Material ABS Plastic, Handle Color Black, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube (709240-A)
- DON-JO Don-Jo:Remodeler Plate #2 - Gold (RP-13509-605-2)
- DIXIE Dispenser Napkin, White, Plain, 2 Ply, PK24 (32006)
- ICE-O-MATIC Drain Fitting For - Part# Ice9091140-01 (ICE9091140-01)
- CRESTWARE Pie Server, White, 11 in. L (PHP62)
- CRESTWARE Stainless Steel Tong, 12" L (HDT12)
- CRESTWARE Ladle, 4 oz., 3-1/2 in. L (CL04)
- CRESTWARE Ladle, 3 oz., 12 in. L (NY11)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 12 in.L (HDT12X)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- GOOD COOK Meat Chopper Nylon Black (25739)
- Crestware Serving Utensils