Shop All Bakeware
Crestware
Bake Pan, 11 x17 x 2-1/2 In.
Mfr # ABP1117
Zoro # G8446733
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x17 x 2 1/2 in
- Color Silver
- Overall Depth 2 1/2 in
- Overall Length 17 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x17 x 2 1/2 in |
Overall Depth | 2 1/2 in |
Overall Length | 17 in |
Overall Width | 11 in |
Details
Item | Roasting Pan with Drop Handles |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Gauge | 14 ga |
Product Type | Roasting Pan with Drop Handles |
NSF Certified | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Coating | Uncoated |
Freezer Safe | No |
Dishwasher Safe | No |
Perforation | Solid |
Description
Roasting Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 in, Overall Width 11 in, Overall Depth 2 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS SPIGOT/FAUCETS F/5GAL CONTAINERS (MGMDFAUCET)
- STARBURST Original Fruit Chews, Assorted, 54 oz Tub (2259)
- LISLE CAP THREADED F/FORD (LI24690)
- GROEN Probe (Z003328)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x26" (SPC1826)
- CRESTWARE Mixing Bowl, Stainless Steel, 5 qt. (MB05)
- CRESTWARE Mixing Bowl, Stainless Steel, 1-1/2 qt. (MB01)
- CRESTWARE Mixing Bowl, Stainless Steel, 16 qt. (MBP16)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- CRESTWARE Sheet Pan, Aluminum, 9"x13" (SP913)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- Crestware Bakeware