Shop All Manual Can Openers
Crestware
Aluminum Manual Can Opener
Mfr # CO1
Zoro # G6183931
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Manual
- Width 4 in
- Length 9 in
- Height 19 1/2 in
- Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CO1
- Zoro # G6183931
- UPC # 710277560151
- Country of Origin China
- Category Manual Can Openers
Dimensions
Width | 4 in |
Length | 9 in |
Height | 19 1/2 in |
Overall Width | 4 in |
Overall Height | 19 1/2 in |
Overall Length | 9 in |
Details
Item | Can Opener |
Type | Manual |
Material | Cast Aluminum |
Color | Silver |
Power Source | Manual |
Description
Can Opener, Color Silver, Material Cast Aluminum, Overall Length 9 in, Overall Width 4 in, Overall Height 19 1/2 in, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Leg4H 3/8-16 For - Part# 1010 (1010)
- HARIBO Haribo Confectionery Gold-Bears 28.8 oz. Bag, PK6 (30250)
- TRUE Tube, Capillary (851138)
- SOLO Bowl, Heavyweight, 12 oz., Tan, PK125 (HB12-J8001)
- RSVP INTERNATIONAL Silicone Jar Opener - Black (SJO-BK)
- FOCUS FOODSERVICE Swing-A-Way® Hand-Held Can Opener (107BK)
- NORPRO Dlx Can Crusher/Opener (1305)
- SWING-A-WAY Can Opener, 9"x2-1/4", SS (6080FS10)
- LIFETIME Swingaway WHTCan Opener (407WH)
- ANDREAS Andreas JO-80 Cafe Jar Opener; Pack of 3 (JO-80)
- 1947KITCHEN Multifunctional 6In1 Can Jar Opener Tool And Adjustable Bottle Opener (TI-STAJO-BLA)
- Crestware Manual Can Openers